Beli air die grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
  2. Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    Mulai

    Rp329.900

    Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  3. KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Mulai

    Rp1.499.900

    KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Deskripsi:
    GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.45hp
    • Tool Application: Grinding Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702030L
  4. VIKING AIR TOOLS Air-Powered Die Grinder
    Mulai

    Rp3.199.900

    VIKING AIR TOOLS Air-Powered Die Grinder
    Deskripsi:
    Right-angle die grinders set their grinding head 90° to the tool body for working in corners, between surfaces, and in other tight spaces. They're commonly used to grind and clean hubs, notches, and recesses.
    atribut:
    • UNSPSC: 27131511
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Air consumption (CFM): 4
    • Air inlet (inch): 1/4 NPT Female
    • Anti-Kickback Clutch Type: None
    • Bearing Type: Ball
    • Brake Type: Mechanical
    • Collet Size (inch): 1/4
    • DUTY: Medium Duty
    • Exhaust Location: Rear
    • Grinder Orientation: Right Angle
    • Handle Material: Aluminium
    • Horsepower (HP): 0.3
    • Kit Contents: (1) Bare Tool
    • Minimum Hose Size (inch): 3/8
    • Number of Speed Settings: 1
    • Power Source: Air Powered
    • Right Angle Length (inch): 2-1/2
    • Safety Stop Mechanisms: Mechanical
    • Switch Type: Safety Lever
    • Tether Style: 4
    • Tool Style: Right Angle
    • Vibration Level (m/s²): 5.4
  5. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp409.900

  6. SP AIR Die Grinder
    39%
    Mulai

    Rp3.099.900

    SP AIR Die Grinder
    Deskripsi:
    It is small and lightweight. The switch is a grip type.For mold finishing and deburring of various industrial parts.
  7. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp819.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  8. ALDO Air Die Grinder Set
    Mulai

    Rp469.900

    ALDO Air Die Grinder Set
    Deskripsi:
    - 1pc 6mm Air Die Grinder- 2pc Hand Wrench-5pc 6mm (1/4inch) mounted grinding stones- 5pc 3mm (1/8inch) mounted grinding stones- 1pc 3mm (1/8inch) collet- 1pc Nipple- 1pc Blow mold case
  9. KOBE RED LINE Die Grinder With Safety Throttle
    Mulai

    Rp949.900

    KOBE RED LINE Die Grinder With Safety Throttle
    Deskripsi:
    GD2206L 1/2hp motor delivers 23.000 precisely controllable rpm in the palm of your hand making it ideally suitable for polishing, buffing and grinding. The robust and durable single piece aluminium body houses the 1/2HP motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. The trigger has a safety catch to prevent accidental starts. Collet size: 6mm. Air inlet thread: 1/4inch NPT. Minimum air hose size (ID): 10mm (3/8inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.50hp
    • Tool Application: Buffing, Grinding and Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702024K
  10. INGERSOLL RAND Air-Powered Die Grinder
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • Air Pressure (psi): 90
    • Power Source: Air Powered
    • Switch Type: Safety Lever
  11. JONNESWAY 1/4inch Heavy Duty Mini Angle Air Die Grinder
    Mulai

    Rp1.799.900

    JONNESWAY 1/4inch Heavy Duty Mini Angle Air Die Grinder
    atribut:
    • Free Speed (rpm): 18000
    • Collet Size (inch): 1/4
    • Air inlet (inch): 1/4
    • Overall Length (inch): 6.1
    • Air Hose (inch): 3/8
    • Air Pressure (psi): 90
    • Air consumption (CFM): 3
    • Exhaust system: Real
    • Motor Power (kW): 0.21
  12. Wipro Air Angle Die Grinder
    Mulai

    Rp529.900

    Wipro Air Angle Die Grinder
    atribut:
    • Air consumption (CFM): 3
    • Air inlet (inch): 1/4
    • Air Pressure (psi): 90
    • Bolt Capacity (inch): 1/4
    • Air Hose size (inch): 3/8
    • No Load Speed (rpm): 20000
    • Sug. Air Comp (HP): 1.5
  13. SATA Air Die Grinder
    Mulai

    Rp1.799.900

    SATA Air Die Grinder
    Deskripsi:
    02511 1/4" Pneumatic Grinder 6MM Product Introduction ● Industrial-grade grinder design and manufacture, suitable for small-scale factory production and general maintenance ● Cylinder is made of special cast steel, wear-resistant and long service life ● Precision-machined elastic collet ensures smooth operation, small deflection and vibration1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.2. Noise level refers to the A-level sound pressure level.3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.
    atribut:
    • Air Inlet Size (inch): 45661
    • Average Air Consumption (CFM): 3
    • Bolt Tightening Capacity: X
    • Idle Speed (rpm): 20000
    • Maximum Reverse Torque (N m): X
    • Minimum Tracheal Inner Diameter (mm): 10
    • Net Weight (kg): 0.6
    • Noise Level (dBa): 95.1
    • Output Chuck (mm): 6
    • Product Size Height (mm): 40
    • Product Size Length (mm): 154
    • Product Size Width (mm): 70
    • Serial Number: 02511
    • Working Air Pressure (kgf/cm²): 6.35
    • Working Torque (N m): X
  14. JTC Air Die Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    JTC Air Die Grinder
    atribut:
    • Collet Size (mm): 6
    • Overall Length (mm): 175
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rotation Speed (rpm): 22000
  15. Wipro Angle Mini Die Grinder 90°
    Mulai

    Rp36.900

    Wipro Angle Mini Die Grinder 90°
    Deskripsi:
    - Uses silencer air tube to operate with low noise- 90 degree head- Used for glass, stone, arts and crafts, hand ornaments etc
    atribut:
    • Disc Size (mm): 30
    • Speed (rpm): 23500
    • Length (mm): 135
    • Diameter (mm): 17
    • Pressure (MPa): 1.4-0.6
    • Diameter Inlet Hose (mm): 5
    • Flow Rate (L/minute): 120-160
  16. monotaro Air Grinder For Heavy Grinding
    Mulai

    Rp2.799.900

    monotaro Air Grinder For Heavy Grinding
    Deskripsi:
    It is a straight grinder for heavy grinding. Air supply is a roll type, so it is suitable for long-time work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 173
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Collet Size (mm): 6
    • Use Hose Diameter (mm): 6.5
    • Air Consumption (L/minute): 108
    • Revolution Per Minute (rpm): 24000
  17. BULL Micro Air Die Grinder
    Mulai

    Rp289.900

    BULL Micro Air Die Grinder
    atribut:
    • Speed (rpm): 54000
    • Collet Size (inch): 1/8
    • Air inlet (inch): 1/4
    • Air Hose (inch): 3/8
    • Air Consumprion (CFM): 2
    • Air Comp. (HP): 1
    • Content Set: 1x Micro Air Grinder, 1x Mini Oiler, 2x Hand Whrenches, 1x Female Nipple, 1x Blow Mold Case, 10x Mounted Stones
  18. KRISBOW Gerinda Botol
    Mulai

    Rp889.900

    KRISBOW Gerinda Botol
    Deskripsi:
    Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Air Die Grinder
    • Throttle: Collet Type
    • Hose size (inch): 3/8
  19. BAHCO Air Die Grinder
    Mulai

    Rp4.899.900

    BAHCO Air Die Grinder
    Deskripsi:
    -Compact, lightweight and excellent usability.-Safety trigger is adopted.-Since the swivel function is attached to the coupler mounting part, it prevents twisting of the hose.-Optimum for simple and light polishing at narrow spaces.
    atribut:
    • Exhaust: Lateral
    • Hose Intake Port: 43191
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.17
    • No-load Speed (minute): 25000
  20. SP Air Die Grinder
    Mulai

    Rp5.499.900

    SP Air Die Grinder
    Deskripsi:
    -This is ultra-light and small-sized model that can be easily operated with one hand in narrow spots.-The head rotates 360° and optimum for work in narrow spots.-For finishing work on drilling surface, chamfering of cut surface and spot welding surface, fine modification work such as modification of various molds.
    atribut:
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.2
    • Hose Intake Port: NPT1/4
    • Exhaust: Back
    • Total Length: 160mm
    • No. Load Speed: 20000min -1 power
    • Purpose of Use: For finishing work on drilling surface, chamfering of cut surface and spot welding surface, fine modification work such as modification of various molds.
Daftar Harga air die grinder Terbaru October 2026
TEKIRO Heavy Duty Air Die GrinderRp519.900
Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)Rp329.900
KOBE RED LINE Gd22Lk 6mm Air Die Grinder KitRp1.499.900
VIKING AIR TOOLS Air-Powered Die GrinderRp3.199.900
Wipro Air Die Grinder Kit Set (Mesin Tuner)Rp409.900
SP AIR Die GrinderRp3.099.900
TEKIRO Micro Air Grinder (Gerinda Mini)Rp819.900
ALDO Air Die Grinder SetRp469.900
KOBE RED LINE Die Grinder With Safety ThrottleRp949.900
INGERSOLL RAND Air-Powered Die GrinderRp2.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)